
Parker Hannifin Corp.
3.25BB4MABU14A02.50
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116268740


- 4MA Series Cylinder
- 3 1/4 in Bore x 2 1/2 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Fixed Clevis Mount
Rod Thread Type | UNF |
Rod Diameter | 1 in |
Mounting Style Code | BB |
Lube Specification | Non Lube Design |
Temperature Range [Max] | 165 °F |
Magnetic Ring | No |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Rod End Thread | 3/4-16 |
Port Type | NPTF |
Piston No. | 1 |
Rod End Style | Male, Small |
Series | 4MA |
Cushions | Noncushioned |
Pressure [Max] | 250 psig |
Filtration Requirement | 40 micron |
Port Size | 1/2 |
Cylinder Material | Clear Anodized Aluminum Alloy |
Mounting Style | MP1 |
Seal Material | Nitrile |
Filter Media | Filtered Air |
Corrosion Resistant | Yes |
Temperature Range [Min] | -10 °F |
End Type | Single Rod |
Seal Type | Lipseal |
Bumpers | Bumpers on Both Ends |
Cylinder Bore Size | 3.25 in |
Bumper Thickness | 0.25 in |
Cylinder Style | Tie Rod, NFPA |
Mounting Style Description | Cap Fixed Clevis |
Weight | 0.0 LB |
