
Parker Hannifin Corp.
3.25BB4MA3U14A09.63
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #112224616


- 4MA Series Cylinder
- 3 1/4 in Bore x 9.63 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Fixed Clevis Mount
Rod End Style | Male, Small |
Rod Diameter | 1 in |
Seal Type | Lipseal |
Port Type | NPTF |
Lube Specification | Non Lube Design |
Bumpers | w/o Bumpers |
Temperature Range [Max] | 165 °F |
Filter Media | Filtered Air |
Cylinder Style | Tie Rod, NFPA |
Filtration Requirement | 40 micron |
Seal Material | Nitrile |
Magnetic Ring | Yes |
End Type | Single Rod |
Corrosion Resistant | Yes |
Mounting Style | MP1 |
Cylinder Material | Clear Anodized Aluminum Alloy |
Series | 4MA |
Rod Thread Type | UNF |
Port Size | 1/2 |
Pressure [Max] | 250 psig |
Piston Material | Aluminum |
Temperature Range [Min] | -10 °F |
Rod End Thread | 3/4-16 |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Piston No. | 1 |
Cushions | Noncushioned |
Cylinder Bore Size | 3.25 in |
Mounting Style Description | Cap Fixed Clevis |
Mounting Style Code | BB |
Weight | 0.0 LB |
