- 27 Series Manually Controlled Precision Regulator
- 1/4 NPT
- 25 SCFM
- 60 psig
- w/o Gauge
description
- The 27R semi-precision regulator is designed to provide quick response in addition to accurate pressure regulation for the most demanding applications.
features
- Fine adjustment sensitivity
- Good repeatability and minimal pressure drop
- Brass poppet for long life
- Modular with 05 series FRL
- Multiple porting options
- Relieving type
- 0.5 psig change per 25 psi input pressure change
- Proper pressure regulation is key to machine efficiency and economy
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
options
- Mounting Bracket
| Body Size | 1/4 in |
| Gauge Port | 1/8 in NPT |
| Operating Temperature [Min] | 32 °F |
| Preset/Limiting Pressure | N/A |
| Component | Regulator |
| Adjustment Type | Non-Rising Knob |
| Pressure Range [Max] | 60 psig |
| Series | 27 |
| Control Type | Manually Controlled |
| Operating Temperature [Max] | 175 °F |
| Port Type | NPT |
| Pressure Range [Min] | 0 psig |
| Reverse Flow | No |
| Size Designation | Basic |
| Body Material | Zinc |
| Relieving | Relieving |
| Flow | 25 SCFM |
| Knob Color | Yellow |
| Regulator Precision | Precision |
| Port Size | 1/4 |
| Has Gauge | No |
| Pressure Limiter | No Pressure Limiter |
| Preset | No Preset |
| Engineering Level | D |
| Inlet Pressure [Max] | 250 psig |
| Weight | 3.0 LB |

