Skip to content Skip to navigation menu
Prep-Air® II Semi-Precision Regulator

27R112BD

Prep-Air® II Semi-Precision Regulator
Item #102179975
  • 27 Series Manually Controlled Precision Regulator
  • 1/4 NPT
  • 25 SCFM
  • 15 psig
  • w/o Gauge
  • Relieving
  • Non-Rising Knob
  • w/Mounting Bracket
+ Show More + Show Less
Prep-Air® II Semi-Precision Regulator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 27 Series Manually Controlled Precision Regulator
  • 1/4 NPT
  • 25 SCFM
  • 15 psig
  • w/o Gauge

description

  • The 27R semi-precision regulator is designed to provide quick response in addition to accurate pressure regulation for the most demanding applications.

features

  • Fine adjustment sensitivity
  • Good repeatability and minimal pressure drop
  • Brass poppet for long life
  • Modular with 05 series FRL
  • Multiple porting options
  • Relieving type
  • 0.5 psig change per 25 psi input pressure change
  • Proper pressure regulation is key to machine efficiency and economy

caution

  • Ideal for use with filters and lubricators
  • Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
  • Some chemicals can cause damage
  • Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
  • Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
  • Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact

options

  • Mounting Bracket
Operating Temperature [Min] 32 °F
Knob Color Yellow
Port Type NPT
Reverse Flow No
Engineering Level D
Pressure Limiter No Pressure Limiter
Inlet Pressure [Max] 250 psig
Flow 25 SCFM
Pressure Range [Min] 1 psig
Relieving Relieving
Control Type Manually Controlled
Preset/Limiting Pressure N/A
Port Size 1/4
Preset No Preset
Body Size 1/4 in
Body Material Zinc
Pressure Range [Max] 15 psig
Series 27
Gauge Port 1/8 in NPT
Regulator Precision Precision
Size Designation Basic
Operating Temperature [Max] 175 °F
Adjustment Type Non-Rising Knob
Has Gauge No
Component Regulator
Weight 3.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison