- 27 Series Manually Controlled Precision Regulator
- 1/4 NPT
- 25 SCFM
- 15 psig
- w/o Gauge
description
- The 27R semi-precision regulator is designed to provide quick response in addition to accurate pressure regulation for the most demanding applications.
features
- Fine adjustment sensitivity
- Good repeatability and minimal pressure drop
- Brass poppet for long life
- Modular with 05 series FRL
- Multiple porting options
- Relieving type
- 0.5 psig change per 25 psi input pressure change
- Proper pressure regulation is key to machine efficiency and economy
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
options
- None
| Port Size | 1/4 |
| Pressure Range [Max] | 15 psig |
| Series | 27 |
| Operating Temperature [Min] | 32 °F |
| Regulator Precision | Precision |
| Port NPT | 1/4 in |
| Component | Regulator |
| Body Size | 1/4 in |
| Body Material | Zinc |
| Adjustment Type | Non-Rising Knob |
| Gauge Port | 1/8 in NPT |
| Size Designation | Basic |
| Control Type | Manually Controlled |
| Pressure Limiter | No Pressure Limiter |
| Preset/Limiting Pressure | N/A |
| Knob Color | Yellow |
| Flow | 25 SCFM |
| Has Gauge | No |
| Preset | No Preset |
| Reverse Flow | No |
| Operating Temperature [Max] | 175 °F |
| Relieving | Relieving |
| Port Type | NPT |
| Pressure Range [Min] | 0 psig |
| Inlet Pressure [Max] | 250 psig |
| Engineering Level | D |
| Weight | 1.666 LB |

