Parker Hannifin Corp.
24FS4C2380AAF
Gold Ring Valve™ Series S Two-Way Hot Water & Steam Valve
Item #101451550
- Series S4 2 Way Normally Closed Valve
- Offset Diaphragm, Piloted
- Steam,Hot Water
- 1 1/2" NPT
- Forged Brass Body
applications
- Dry cleaning
- Steam irons
- Autoclaves
- Steam baths
- Molding
- Steam atomization
- Sterilizers
- Laundry equipment
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Actuation | Offset Diaphragm, Piloted |
| Orifice Size Code | 80 |
| Flow Pattern | Normally Closed |
| Current Design Code | A |
| Connection Size | 1 1/2 |
| Series | S4 |
| Actuation Code | 4 |
| Function Code | S |
| Valve Function | Hot Water, Steam |
| Coil Termination Code | N/A |
| Voltage Code | N/A |
| Solenoid Enclosure | N/A |
| Body Material | Forged Brass |
| Solenoid Enclosure Code | N/A |
| Flow Pattern Code | C |
| Coil Insulation | Standard (Class 155) |
| Seal Material Code | 3 |
| Connection Size Code | 24 |
| Voltage Rating | N/A |
| Function | 2-Way |
| Orifice Size | 1 1/4 in |
| Coil Wattage Code | A |
| Watt Rating | 6 W |
| Series Code | S4 |
| Seal Material | EPDM |
| Coil Insulation Code | F |
| Compatible Fluids | Steam, Hot Water |
| Valve Type | Pressure Vessel Only, No Coil |
| Coil Current | AC |
| Connection Type | NPT |
| Coil Termination | N/A |
| Body Material Code | 2 |
| Weight | 1.0 LB |
