Parker Hannifin Corp.
24F24C2180AAFME05
Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #104269241
- Series 24 2 Way Normally Closed Valve
- Offset Diaphragm, Piloted
- General Purpose
- 1 1/2" NPT
- Forged Brass Body
| Seal Material | Buna-N |
| Series Code | 24 |
| Valve Function | General Purpose |
| Valve Type | Pressure Vessel w/Coil |
| Voltage Code | 05 |
| Connection Type | NPT |
| Solenoid Enclosure Code | M |
| Orifice Size Code | 80 |
| Coil Termination | 36 in Leads |
| Function | 2-Way |
| Flow Pattern Code | C |
| Watt Rating | 6 W |
| Actuation Code | 4 |
| Actuation | Offset Diaphragm, Piloted |
| Solenoid Enclosure | 316 SS Explosion-Proof, Watertight |
| Coil Insulation Code | F |
| Series | 24 |
| Coil Insulation | Standard (Class 155) |
| Body Material Code | 2 |
| Seal Material Code | 1 |
| Coil Wattage Code | A |
| Orifice Size | 1 1/4 in |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Flow Pattern | Normally Closed |
| Body Material | Forged Brass |
| Function Code | 2 |
| Coil Current | AC |
| Connection Size | 1 1/2 |
| Connection Size Code | 24 |
| Coil Termination Code | E |
| Current Design Code | A |
| Weight | 1.0 LB |
