
Parker Hannifin Corp.
23RC12VV7C7F
General Purpose Solenoid Valves – Two-Way Normally Closed
Item #117196506


- G7 Series Solenoid Valves
- Port Size 3/4 in NPT
- Max. Operating Pressure 300 psig
features
- Reputable Parker Skinner® and Gold Ring™ brands
- UL and CSA safety shutoff approvals
- Engineered for long service life
- NEMA 4,4X or IP69-rated solenoid coil options
- SDWA compliant lead-free brass and 316L stainless steel versions available
- Additional configurations and flow patterns available from factory
Voltage Rating | 110/50, 120/60 |
Orifice Size | 3/4 in |
Seal Material | FKM |
Connection Size | 3/4 in NPT |
Valve Type | 2-Way |
Coil Type | G7 |
Operating Pressure Differential [Min] | 0 psi |
Voltage Type | AC Voltage |
Factor | 5 |
Watt Rating | 10 W |
Body Material | 316 Stainless Steel |
Operating Pressure Differential [Max] | 300 psi |
Weight | 2.04 LB |
