Parker Hannifin Corp.
23RC08UV7C8B
General Purpose Solenoid Valves – Two-Way Normally Closed
Item #117196508
- G7 Series Solenoid Valves
- Port Size 1/2 in NPT
- Max. Operating Pressure 250 psig
features
- Reputable Parker Skinner® and Gold Ring™ brands
- UL and CSA safety shutoff approvals
- Engineered for long service life
- NEMA 4,4X or IP69-rated solenoid coil options
- SDWA compliant lead-free brass and 316L stainless steel versions available
- Additional configurations and flow patterns available from factory
| Voltage Type | DC Voltage |
| Voltage Rating | 24 VDC |
| Body Material | 316 Stainless Steel |
| Seal Material | FKM |
| Operating Pressure Differential [Min] | 0 psi |
| Operating Pressure Differential [Max] | 250 psi |
| Orifice Size | 5/8 in |
| Valve Type | 2-Way |
| Connection Size | 1/2 in NPT |
| Coil Type | G8 |
| Factor | 4 |
| Watt Rating | 22 W |
| Weight | 1.8 LB |
