Parker Hannifin Corp.
23RC06TV7C7F
General Purpose Solenoid Valves – Two-Way Normally Closed
Item #117196505
- G7 Series Solenoid Valves
- Port Size 3/8 in NPT
- Max. Operating Pressure 300 psig
features
- Reputable Parker Skinner® and Gold Ring™ brands
- UL and CSA safety shutoff approvals
- Engineered for long service life
- NEMA 4,4X or IP69-rated solenoid coil options
- SDWA compliant lead-free brass and 316L stainless steel versions available
- Additional configurations and flow patterns available from factory
| Factor | 1.06 |
| Connection Size | 3/8 in NPT |
| Voltage Rating | 110/50, 120/60 |
| Seal Material | FKM |
| Coil Type | G7 |
| Body Material | 316 Stainless Steel |
| Watt Rating | 10 W |
| Orifice Size | 9/32 in |
| Operating Pressure Differential [Max] | 300 psi |
| Voltage Type | AC Voltage |
| Operating Pressure Differential [Min] | 0 psi |
| Valve Type | 2-Way |
| Weight | 1.9 LB |
