- 20 Series Manually Controlled Standard Regulator
- 1/4 NPT
- 1.25 gal/min
- 60 psig
- w/o Gauge
options
- None
| Series | 20 |
| Control Type | Manually Controlled |
| Operating Temperature [Max] | 125 °F |
| Pressure Range [Min] | 1 psig |
| Has Gauge | No |
| Preset | No Preset |
| Pressure Limiter | No Pressure Limiter |
| Gauge Port | 1/8 in NPT |
| Port Size | 1/4 |
| Knob Color | Black |
| Operating Temperature [Min] | 32 °F |
| Engineering Level | C |
| Regulator Precision | Standard |
| Body Material | Brass |
| Body Size | 1/8 in |
| Flow | 1.25 gal/min |
| Reverse Flow | No |
| Size Designation | Miniature (Water Service) |
| Preset/Limiting Pressure | N/A |
| Relieving | Non-Relieving |
| Adjustment Type | Non-Rising Knob |
| Pressure Range [Max] | 60 psig |
| Port Type | NPT |
| Component | Regulator |
| Weight | 0.45 LB |

