Parker Hannifin Corp.
20FS4C2372AAFWK15
Gold Ring Valve™ Series S Two-Way Hot Water & Steam Valve
Item #104475499
- Series S4 2 Way Normally Closed Valve
- Offset Diaphragm, Piloted
- Steam,Hot Water
- 1 1/4" NPT
- Forged Brass Body
applications
- Dry cleaning
- Steam irons
- Steam baths
- Autoclaves
- Molding
- Steam atomization
- Sterilizers
- Laundry equipment
caution
- For optimum heat dissipation, do not paint shock absorber
| Series | S4 |
| Coil Insulation Code | F |
| Actuation | Offset Diaphragm, Piloted |
| Watt Rating | 6 W |
| Function Code | S |
| Coil Wattage Code | A |
| Voltage Rating | 220 VAC, 50 Hz, 240 VAC, 60 Hz |
| Voltage Code | 15 |
| Connection Size | 1 1/4 |
| Solenoid Enclosure | Submersible Splice Box |
| Orifice Size | 1 1/8 in |
| Connection Type | NPT |
| Function | 2-Way |
| Flow Pattern | Normally Closed |
| Coil Insulation | Standard (Class 155) |
| Flow Pattern Code | C |
| Body Material | Forged Brass |
| Connection Size Code | 20 |
| Body Material Code | 2 |
| Valve Function | Hot Water, Steam |
| Seal Material | EPDM |
| Series Code | S4 |
| Coil Termination | Screw |
| Current Design Code | A |
| Actuation Code | 4 |
| Coil Termination Code | K |
| Seal Material Code | 3 |
| Valve Type | Pressure Vessel w/Coil |
| Coil Current | AC |
| Orifice Size Code | 72 |
| Solenoid Enclosure Code | W |
| Compatible Fluids | Steam, Hot Water |
| Weight | 4.0 LB |
