Parker Hannifin Corp.
20CC061V7C7F
General Purpose Solenoid Valves – Two-Way Normally Closed
Item #115442569
features
- Reputable Parker Skinner® and Gold Ring™ brands
- UL and CSA safety shutoff approvals
- Engineered for long service life
- NEMA 4,4X or IP69-rated solenoid coil options
- SDWA compliant lead-free brass and 316L stainless steel versions available
- Additional configurations and flow patterns available from factory
| Connection Size | 3/8 in NPT |
| Connection Type | NPT |
| Voltage Type | AC Voltage |
| Actuation | Hung Diaphragm |
| Coil Type | G7 |
| Watt Rating | 10 W |
| Body Material | 303 Stainless Steel |
| Flow Pattern | Normally Closed |
| Valve Function | General Purpose |
| Operating Pressure Differential [Max] | 40 psi |
| Operating Pressure Differential [Min] | 0 psi |
| Factor | 1.06 |
| Seal Material | FKM |
| Voltage Rating | 120/60, 110/50 |
| Function | 2-Way |
| Coil Termination | 18 in Leads |
| Orifice Size | 9/32 in |
| Weight | 0.0 LB |
