
Parker Hannifin Corp.
2.50TEF4MA3U38AC01.50
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116225270


- 4MA Series Cylinder
- 2 1/2 in Bore x 1 1/2 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Sleeve Nut w/Side Tap Mount
Bumpers | w/o Bumpers |
Cylinder Style | Tie Rod, NFPA |
Cylinder Material | Clear Anodized Aluminum Alloy |
Port Size | 3/8 |
Mounting Style Description | Sleeve Nut w/Side Tap |
Temperature Range [Max] | 165 °F |
Seal Material | Nitrile |
Corrosion Resistant | Yes |
Magnetic Ring | Yes |
Port Type | NPTF |
Mounting Style | MS4 - MX5 |
Pressure [Max] | 250 psig |
Filtration Requirement | 40 micron |
Rod End Thread | 7/8-14 |
Rod Thread Type | UNF |
Piston Material | Aluminum |
Seal Type | Lipseal |
Piston No. | 3 |
Filter Media | Filtered Air |
Lube Specification | Non Lube Design |
Cushions | Cushioned, Cap End |
Mounting Style Code | TEF |
Series | 4MA |
Temperature Range [Min] | -10 °F |
End Type | Single Rod |
Rod End Style | Male, Intermediate |
Cylinder Bore Size | 2.5 in |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Rod Diameter | 1 in |
Weight | 0.0 LB |
