
Parker Hannifin Corp.
2.50TC4MA3B14A10.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116225016


- 4MA Series Cylinder
- 2 1/2 in Bore x 10 in Stroke
- Rc3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Tie Rods Extended Cap End Mount
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Filter Media | Filtered Air |
Magnetic Ring | Yes |
Seal Material | Nitrile |
Rod Diameter | 5/8 in |
Port Size | Rc3/8 |
Rod End Style | Male, Small |
Mounting Style | MX2 |
Bumpers | w/o Bumpers |
End Type | Single Rod |
Mounting Style Code | TC |
Temperature Range [Min] | -10 °F |
Cushions | Noncushioned |
Lube Specification | Non Lube Design |
Port Type | BSPT |
Filtration Requirement | 40 micron |
Temperature Range [Max] | 165 °F |
Cylinder Bore Size | 2.5 in |
Cylinder Style | Tie Rod, NFPA |
Mounting Style Description | Tie Rods Extended Cap End |
Corrosion Resistant | Yes |
Pressure [Max] | 250 psig |
Rod End Thread | 7/16-20 |
Piston No. | 1 |
Piston Material | Aluminum |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod Thread Type | UNF |
Series | 4MA |
Seal Type | Lipseal |
Weight | 0.0 LB |
