
Parker Hannifin Corp.
2.50TBT4ML2UV34ZA03.75
4ML Series Tie Rod NFPA Pneumatic Cylinder
Item #116225019


- 4ML Series Cylinder
- 2 1/2 in Bore x 3 3/4 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Tie Rods Extended Head End Mount
Lube Specification | Non Lube Design |
Port Size | 3/8 |
Mounting Style | MX3 |
Mounting Style Code | TB |
Filtration Requirement | 40 micron |
Temperature Range [Min] | -10 °F |
Series | 4ML |
Magnetic Ring | No |
Seal Type | Lipseal |
Rod Diameter | 1 in |
Piston No. | 3 |
Mounting Style Description | Tie Rods Extended Head End |
Bumpers | w/o Bumpers |
Temperature Range [Max] | 250 °F |
Pressure [Max] | 400 psig |
Cushions | Noncushioned |
Rod Thread Type | UNF |
Filter Media | Filtered Hydraulic Oil |
Corrosion Resistant | Yes |
Rod Material | Stainless Steel |
Port Type | NPTF |
Piston Material | Aluminum |
Seal Material | Fluorocarbon |
Cylinder Style | Tie Rod, NFPA |
End Type | Single Rod |
Cylinder Bore Size | 2.5 in |
Rod End Thread | 3/4-16 |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod End Style | Male, Small |
Weight | 0.0 LB |
