
Parker Hannifin Corp.
2.50T4MA3T18AC04.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116224009


- 4MA Series Cylinder
- 2 1/2 in Bore x 4 in Stroke
- 6 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
Seal Type | Lipseal |
End Type | Single Rod |
Mounting Style | MX0 |
Cylinder Material | Clear Anodized Aluminum Alloy |
Piston No. | 1 |
Cushions | Cushioned, Cap End |
Mounting Style Description | No Mount |
Corrosion Resistant | Yes |
Rod Thread Type | UNF |
Mounting Style Code | T |
Lube Specification | Non Lube Design |
Seal Material | Nitrile |
Rod Diameter | 5/8 in |
Temperature Range [Max] | 165 °F |
Port Size | 6 |
Magnetic Ring | Yes |
Bumpers | w/o Bumpers |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Cylinder Style | Tie Rod, NFPA |
Port Type | SAE |
Rod End Style | Male, Intermediate |
Temperature Range [Min] | -10 °F |
Filter Media | Filtered Air |
Series | 4MA |
Rod End Thread | 1/2-20 |
Cylinder Bore Size | 2.5 in |
Pressure [Max] | 250 psig |
Filtration Requirement | 40 micron |
Piston Material | Aluminum |
Weight | 0.0 LB |
