Skip to content Skip to navigation menu
Parker Hannifin Corp.2.50J4MA3U19A02.00

2.50J4MA3U19A02.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116224217
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 2 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Head Rectangular Flange Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.2.50J4MA3U19A02.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 2 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Head Rectangular Flange Mount
Cushions Noncushioned
Mounting Style MF1
Cylinder Style Tie Rod, NFPA
Mounting Style Description Head Rectangular Flange
Series 4MA
Corrosion Resistant Yes
Pressure [Max] 250 psig
Temperature Range [Max] 165 °F
Filtration Requirement 40 micron
Rod Diameter 5/8 in
Rod End Thread 7/16-20
Seal Material Nitrile
Port Type NPTF
Port Size 3/8
Temperature Range [Min] -10 °F
Piston No. 1
Bumpers w/o Bumpers
Cylinder Material Clear Anodized Aluminum Alloy
Rod Thread Type UNF
Filter Media Filtered Air
Rod Material Case Hardened Chrome-Plated Carbon Steel
Lube Specification Non Lube Design
Rod End Style Female, Short
Cylinder Bore Size 2.5 in
Mounting Style Code J
Magnetic Ring Yes
End Type Single Rod
Seal Type Lipseal
Piston Material Aluminum
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison