Skip to content Skip to navigation menu
Parker Hannifin Corp.2.50J4MA1U14A01.00

2.50J4MA1U14A01.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116224291
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 1 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Head Rectangular Flange Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.2.50J4MA1U14A01.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 1 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Head Rectangular Flange Mount
Cylinder Bore Size 2.5 in
Cushions Noncushioned
Lube Specification Non Lube Design
Rod Material Case Hardened Chrome-Plated Carbon Steel
Series 4MA
Piston No. 1
Mounting Style MF1
Magnetic Ring No
Temperature Range [Max] 165 °F
Rod Diameter 5/8 in
Cylinder Material Clear Anodized Aluminum Alloy
Mounting Style Code J
Rod End Style Male, Small
Mounting Style Description Head Rectangular Flange
Filtration Requirement 40 micron
Seal Material Nitrile
End Type Single Rod
Port Size 3/8
Corrosion Resistant Yes
Filter Media Filtered Air
Pressure [Max] 250 psig
Seal Type Lipseal
Cylinder Style Tie Rod, NFPA
Rod End Thread 7/16-20
Port Type NPTF
Rod Thread Type UNF
Bumpers w/o Bumpers
Temperature Range [Min] -10 °F
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison