
- 4MA Series Cylinder
- 2 1/2 in Bore x 8 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Rectangular Flange Mount
Mounting Style Description | Cap Rectangular Flange |
Cylinder Bore Size | 2.5 in |
Lube Specification | Non Lube Design |
Bumpers | w/o Bumpers |
Seal Type | Lipseal |
Temperature Range [Max] | 165 °F |
Seal Material | Nitrile |
Port Type | NPTF |
Rod End Thread | 7/16-20 |
Cylinder Material | Clear Anodized Aluminum Alloy |
Filtration Requirement | 40 micron |
Rod Diameter | 5/8 in |
Filter Media | Filtered Air |
Port Size | 3/8 |
Mounting Style | MF2 |
Rod End Style | Male, Small |
Series | 4MA |
End Type | Single Rod |
Pressure [Max] | 250 psig |
Cylinder Style | Tie Rod, NFPA |
Piston No. | 1 |
Mounting Style Code | H |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Magnetic Ring | Yes |
Corrosion Resistant | Yes |
Cushions | Noncushioned |
Rod Thread Type | UNF |
Temperature Range [Min] | -10 °F |
Weight | 0.0 LB |
