
- 4MA Series Cylinder
- 2 1/2 in Bore x 24 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Rectangular Flange Mount
Rod Thread Type | UNF |
Seal Material | Nitrile |
Bumper Thickness | 0.25 in |
Port Size | 3/8 |
Bumpers | Bumpers on Both Ends |
Rod End Style | Male, Small |
Magnetic Ring | Yes |
Rod Diameter | 1 in |
Mounting Style Description | Cap Rectangular Flange |
Rod End Thread | 3/4-16 |
Filter Media | Filtered Air |
Mounting Style | MF2 |
Cylinder Bore Size | 2.5 in |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Corrosion Resistant | Yes |
Piston No. | 3 |
Seal Type | Lipseal |
Filtration Requirement | 40 micron |
Cylinder Material | Clear Anodized Aluminum Alloy |
Lube Specification | Non Lube Design |
Cushions | Noncushioned |
Cylinder Style | Tie Rod, NFPA |
End Type | Single Rod |
Temperature Range [Max] | 165 °F |
Pressure [Max] | 250 psig |
Series | 4MA |
Port Type | NPTF |
Mounting Style Code | H |
Temperature Range [Min] | -10 °F |
Weight | 0.0 LB |
