
- 4MA Series Cylinder
- 2 1/2 in Bore x 2 1/2 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side Tap Mount
Temperature Range [Min] | -10 °F |
Filtration Requirement | 40 micron |
Magnetic Ring | Yes |
Piston No. | 3 |
Cylinder Style | Tie Rod, NFPA |
Rod End Thread | 3/4-16 |
Bumper Thickness | 0.25 in |
Mounting Style | MS4 |
Rod Thread Type | UNF |
Seal Material | Nitrile |
Filter Media | Filtered Air |
Rod End Style | Male, Small |
Rod Diameter | 1 in |
Bumpers | Bumpers on Both Ends |
Mounting Style Code | F |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Series | 4MA |
Seal Type | Lipseal |
End Type | Single Rod |
Cylinder Bore Size | 2.5 in |
Corrosion Resistant | Yes |
Cushions | Noncushioned |
Port Size | 3/8 |
Lube Specification | Non Lube Design |
Temperature Range [Max] | 165 °F |
Pressure [Max] | 250 psig |
Port Type | NPTF |
Mounting Style Description | Side Tap |
Cylinder Material | Clear Anodized Aluminum Alloy |
Weight | 0.0 LB |
