- 4MA Series Cylinder
- 2 1/2 in Bore x 4 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side Tap Mount
| Rod Thread Type | UNF |
| Cylinder Style | Tie Rod, NFPA |
| Rod Material | Case Hardened Chrome-Plated Carbon Steel |
| Corrosion Resistant | Yes |
| Seal Type | Lipseal |
| Series | 4MA |
| Piston Material | Aluminum |
| End Type | Single Rod |
| Piston No. | 3 |
| Mounting Style Code | F |
| Filter Media | Filtered Air |
| Filtration Requirement | 40 micron |
| Magnetic Ring | No |
| Lube Specification | Non Lube Design |
| Cylinder Material | Clear Anodized Aluminum Alloy |
| Mounting Style | MS4 |
| Seal Material | Nitrile |
| Cylinder Bore Size | 2.5 in |
| Rod Diameter | 1 in |
| Port Size | 3/8 |
| Temperature Range [Min] | -10 °F |
| Cushions | Noncushioned |
| Rod End Style | Male, Small |
| Pressure [Max] | 250 psig |
| Temperature Range [Max] | 165 °F |
| Mounting Style Description | Side Tap |
| Port Type | NPTF |
| Rod End Thread | 3/4-16 |
| Bumpers | w/o Bumpers |
| Weight | 0.0 LB |

