
Parker Hannifin Corp.
2.50D4MA3U418SA16.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116237828


- 4MA Series Cylinder
- 2 1/2 in Bore x 16 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Trunnion Mount
Rod End Thread | 1/2-20 |
Mounting Style Description | Head Trunnion |
Rod Thread Type | UNF |
Port Type | NPTF |
Rod End Style | Male, Intermediate |
Filter Media | Filtered Air |
End Type | Single Rod |
Magnetic Ring | Yes |
Pressure [Max] | 250 psig |
Seal Material | Low Temperature Seal |
Mounting Style | MT1 |
Bumpers | w/o Bumpers |
Piston No. | 1 |
Temperature Range [Min] | -50 °F |
Seal Type | Lipseal |
Rod Diameter | 5/8 in |
Series | 4MA |
Filtration Requirement | 40 micron |
Cushions | Noncushioned |
Rod Material | Stainless Steel |
Cylinder Style | Tie Rod, NFPA |
Mounting Style Code | D |
Temperature Range [Max] | 150 °F |
Port Size | 3/8 |
Corrosion Resistant | Yes |
Piston Material | Aluminum |
Cylinder Bore Size | 2.5 in |
Lube Specification | Non Lube Design |
Cylinder Material | Clear Anodized Aluminum Alloy |
Weight | 0.0 LB |
