- 4MA Series Cylinder
- 2 1/2 in Bore x 13.78 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Trunnion Mount
| Port Size | 3/8 |
| Cylinder Bore Size | 2.5 in |
| Piston No. | 1 |
| Mounting Style Description | Head Trunnion |
| Temperature Range [Min] | -10 °F |
| Mounting Style | MT1 |
| Temperature Range [Max] | 165 °F |
| Mounting Style Code | D |
| End Type | Single Rod |
| Lube Specification | Non Lube Design |
| Series | 4MA |
| Bumpers | w/o Bumpers |
| Rod End Style | Male, Intermediate |
| Port Type | NPTF |
| Piston Material | Aluminum |
| Rod End Thread | 1/2-20 |
| Filtration Requirement | 40 micron |
| Cylinder Material | Clear Anodized Aluminum Alloy |
| Rod Thread Type | UNF |
| Magnetic Ring | Yes |
| Rod Material | Case Hardened Chrome-Plated Carbon Steel |
| Rod Diameter | 5/8 in |
| Cylinder Style | Tie Rod, NFPA |
| Seal Material | Nitrile |
| Pressure [Max] | 250 psig |
| Seal Type | Lipseal |
| Filter Media | Filtered Air |
| Cushions | Noncushioned |
| Corrosion Resistant | Yes |
| Weight | 0.0 LB |

