Skip to content Skip to navigation menu
Parker Hannifin Corp.2.50CTEF4MA1U19AC16.00

2.50CTEF4MA1U19AC16.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116236744
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 16 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Sleeve Nut w/Side Tap Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.2.50CTEF4MA1U19AC16.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 16 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Sleeve Nut w/Side Tap Mount
Piston No. 1
Port Size 3/8
Seal Type Lipseal
Magnetic Ring No
Pressure [Max] 250 psig
Bumpers w/o Bumpers
Filtration Requirement 40 micron
Seal Material Nitrile
Mounting Style Code TEF
Cylinder Material Clear Anodized Aluminum Alloy
Series 4MA
Corrosion Resistant Yes
Cylinder Bore Size 2.5 in
Cushions Cushioned, Both Ends
Port Type NPTF
Rod End Style Female, Short
Rod End Thread 7/16-20
Rod Diameter 5/8 in
Mounting Style MS4 - MX5
Cylinder Style Tie Rod, NFPA
Temperature Range [Min] -10 °F
Lube Specification Non Lube Design
Rod Material Case Hardened Chrome-Plated Carbon Steel
End Type Single Rod
Mounting Style Description Sleeve Nut w/Side Tap
Temperature Range [Max] 165 °F
Filter Media Filtered Air
Rod Thread Type UNF
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison