
Parker Hannifin Corp.
2.50CTE4MAR14AC09.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116236763


- 4MA Series Cylinder
- 2 1/2 in Bore x 9 in Stroke
- G3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Sleeve Nut Mount
Bumper Thickness | 0.25 in |
Port Size | G 3/8 |
Rod Thread Type | UNF |
Bumpers | Bumper on Cap End |
End Type | Single Rod |
Rod End Style | Male, Small |
Cylinder Bore Size | 2.5 in |
Series | 4MA |
Mounting Style Code | TE |
Mounting Style | MX5 |
Temperature Range [Min] | -10 °F |
Port Type | BSPP |
Rod Diameter | 5/8 in |
Temperature Range [Max] | 165 °F |
Filtration Requirement | 40 micron |
Seal Type | Lipseal |
Piston No. | 1 |
Magnetic Ring | Yes |
Pressure [Max] | 250 psig |
Mounting Style Description | Sleeve Nut |
Filter Media | Filtered Air |
Cushions | Cushioned, Both Ends |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Seal Material | Nitrile |
Corrosion Resistant | Yes |
Cylinder Material | Clear Anodized Aluminum Alloy |
Lube Specification | Non Lube Design |
Rod End Thread | 7/16-20 |
Cylinder Style | Tie Rod, NFPA |
Weight | 0.0 LB |
