
Parker Hannifin Corp.
2.50CTD4MA3U436KA36.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116237213


- 4MA Series Cylinder
- 2 1/2 in Bore x 36 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Tie Rods Extended Both Ends Mount
Cylinder Style | Tie Rod, NFPA |
Port Size | 3/8 |
Corrosion Resistant | Yes |
Mounting Style Description | Tie Rods Extended Both Ends |
Rod Thread Type | UNF |
Filter Media | Filtered Air |
Port Type | NPTF |
Rod Material | Stainless Steel |
Mounting Style | MX1 |
Seal Type | Lipseal |
Seal Material | Low Temperature Seal |
Pressure [Max] | 250 psig |
Rod Diameter | 1 in |
Piston Material | Aluminum |
Cushions | Cushioned, Head End |
Temperature Range [Min] | -50 °F |
Temperature Range [Max] | 150 °F |
Rod End Style | Male, Full |
Series | 4MA |
Piston No. | 3 |
Bumpers | w/o Bumpers |
Magnetic Ring | Yes |
Cylinder Bore Size | 2.5 in |
Lube Specification | Non Lube Design |
Filtration Requirement | 40 micron |
Mounting Style Code | TD |
Cylinder Material | Clear Anodized Aluminum Alloy |
End Type | Single Rod |
Weight | 0.0 LB |
