Skip to content Skip to navigation menu
Parker Hannifin Corp.2.50CJ4MAU14AC24.25

2.50CJ4MAU14AC24.25

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116243833
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 24 1/4 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Head Rectangular Flange Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.2.50CJ4MAU14AC24.25
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 24 1/4 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Head Rectangular Flange Mount
Port Size 3/8
Corrosion Resistant Yes
Cylinder Material Clear Anodized Aluminum Alloy
Rod End Thread 7/16-20
Mounting Style Code J
Temperature Range [Min] -10 °F
Mounting Style MF1
Rod Diameter 5/8 in
Cylinder Style Tie Rod, NFPA
Piston No. 1
Seal Material Nitrile
Filter Media Filtered Air
Temperature Range [Max] 165 °F
Filtration Requirement 40 micron
Cushions Cushioned, Both Ends
Port Type NPTF
Rod Thread Type UNF
Cylinder Bore Size 2.5 in
Rod Material Case Hardened Chrome-Plated Carbon Steel
Mounting Style Description Head Rectangular Flange
Series 4MA
End Type Single Rod
Rod End Style Male, Small
Magnetic Ring Yes
Pressure [Max] 250 psig
Seal Type Lipseal
Lube Specification Non Lube Design
Bumpers w/o Bumpers
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison