Skip to content Skip to navigation menu
Parker Hannifin Corp.2.50CJ4MA3U34AC45.00

2.50CJ4MA3U34AC45.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116243676
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 45 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Head Rectangular Flange Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.2.50CJ4MA3U34AC45.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 45 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Head Rectangular Flange Mount
Magnetic Ring Yes
Lube Specification Non Lube Design
Mounting Style MF1
Mounting Style Description Head Rectangular Flange
Port Type NPTF
Corrosion Resistant Yes
Piston Material Aluminum
Filter Media Filtered Air
Rod End Thread 3/4-16
Cylinder Material Clear Anodized Aluminum Alloy
Cylinder Style Tie Rod, NFPA
Temperature Range [Min] -10 °F
Filtration Requirement 40 micron
Port Size 3/8
Rod Thread Type UNF
Rod End Style Male, Small
Bumpers w/o Bumpers
Temperature Range [Max] 165 °F
Seal Type Lipseal
Rod Material Case Hardened Chrome-Plated Carbon Steel
Series 4MA
Piston No. 3
Mounting Style Code J
Rod Diameter 1 in
Seal Material Nitrile
Cylinder Bore Size 2.5 in
Cushions Cushioned, Both Ends
End Type Single Rod
Pressure [Max] 250 psig
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison