
Parker Hannifin Corp.
2.50CJ4MA3U155JA03.50
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116243740


- 4MA Series Cylinder
- 2 1/2 in Bore x 3 1/2 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Rectangular Flange Mount
Mounting Style | MF1 |
Rod Material | Stainless Steel |
Cylinder Bore Size | 2.5 in |
Filter Media | Filtered Air |
Cushions | Cushioned, Head End |
Pressure [Max] | 250 psig |
Rod Diameter | 5/8 in |
Piston Material | Aluminum |
Mounting Style Description | Head Rectangular Flange |
Bumpers | w/o Bumpers |
Cylinder Style | Tie Rod, NFPA |
Lube Specification | Non Lube Design |
Seal Material | Nitrile |
Corrosion Resistant | Yes |
Seal Type | Lipseal |
Mounting Style Code | J |
Magnetic Ring | Yes |
Port Type | NPTF |
End Type | Single Rod |
Series | 4MA |
Cylinder Material | Clear Anodized Aluminum Alloy |
Piston No. | 1 |
Filtration Requirement | 40 micron |
Port Size | 3/8 |
Rod Thread Type | UNF |
Temperature Range [Min] | -10 °F |
Temperature Range [Max] | 165 °F |
Weight | 0.0 LB |
