Skip to content Skip to navigation menu
Parker Hannifin Corp.2.50CJ4MA2UV38AC15.63

2.50CJ4MA2UV38AC15.63

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116244178
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 15.63 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Head Rectangular Flange Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.2.50CJ4MA2UV38AC15.63
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 15.63 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Head Rectangular Flange Mount
Cylinder Style Tie Rod, NFPA
Filter Media Filtered Air
Rod End Style Male, Intermediate
Cylinder Bore Size 2.5 in
Mounting Style Code J
Mounting Style Description Head Rectangular Flange
Magnetic Ring No
Series 4MA
Piston Material Aluminum
Cushions Cushioned, Both Ends
Lube Specification Non Lube Design
Piston No. 3
Port Size 3/8
Temperature Range [Max] 250 °F
Temperature Range [Min] -10 °F
Rod End Thread 7/8-14
Rod Thread Type UNF
Seal Type Lipseal
Cylinder Material Clear Anodized Aluminum Alloy
Port Type NPTF
Rod Material Case Hardened Chrome-Plated Carbon Steel
Filtration Requirement 40 micron
Seal Material Fluorocarbon
Pressure [Max] 250 psig
Bumpers w/o Bumpers
Corrosion Resistant Yes
Rod Diameter 1 in
End Type Single Rod
Mounting Style MF1
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison