
Parker Hannifin Corp.
2.50CDB4MABU38A04.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116243036


- 4MA Series Cylinder
- 2 1/2 in Bore x 4 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Trunnion Mount
Port Size | 3/8 |
Bumpers | Bumpers on Both Ends |
Piston No. | 3 |
Lube Specification | Non Lube Design |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Mounting Style Description | Cap Trunnion |
Rod Thread Type | UNF |
Cylinder Material | Clear Anodized Aluminum Alloy |
Seal Type | Lipseal |
Filtration Requirement | 40 micron |
Cushions | Cushioned, Head End |
Magnetic Ring | No |
Rod End Style | Male, Intermediate |
Filter Media | Filtered Air |
Corrosion Resistant | Yes |
Port Type | NPTF |
Mounting Style Code | DB |
Temperature Range [Min] | -10 °F |
Series | 4MA |
End Type | Single Rod |
Rod Diameter | 1 in |
Bumper Thickness | 0.25 in |
Pressure [Max] | 250 psig |
Rod End Thread | 7/8-14 |
Seal Material | Nitrile |
Mounting Style | MT2 |
Temperature Range [Max] | 165 °F |
Cylinder Bore Size | 2.5 in |
Cylinder Style | Tie Rod, NFPA |
Weight | 0.0 LB |
