
Parker Hannifin Corp.
2.50CD4MADU14AC07.13
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116243022


- 4MA Series Cylinder
- 2 1/2 in Bore x 7.13 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Trunnion Mount
Filter Media | Filtered Air |
Mounting Style | MT1 |
Port Type | NPTF |
Seal Material | Nitrile |
Rod Diameter | 5/8 in |
Mounting Style Code | D |
Series | 4MA |
Bumper Thickness | 0.25 in |
Mounting Style Description | Head Trunnion |
Temperature Range [Max] | 165 °F |
Magnetic Ring | Yes |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod Thread Type | UNF |
Filtration Requirement | 40 micron |
Cushions | Cushioned, Both Ends |
Pressure [Max] | 250 psig |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Rod End Thread | 7/16-20 |
Cylinder Bore Size | 2.5 in |
Corrosion Resistant | Yes |
Rod End Style | Male, Small |
Port Size | 3/8 |
Lube Specification | Non Lube Design |
Piston No. | 1 |
Cylinder Style | Tie Rod, NFPA |
Temperature Range [Min] | -10 °F |
End Type | Single Rod |
Seal Type | Lipseal |
Bumpers | Bumpers on Both Ends |
Weight | 0.0 LB |
