
Parker Hannifin Corp.
2.50CCB4MAU18YAC08.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116242954


- 4MA Series Cylinder
- 2 1/2 in Bore x 8 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side End Angle Mount
Magnetic Ring | Yes |
Rod Thread Type | UNF |
Pressure [Max] | 250 psig |
Seal Type | Lipseal |
Cylinder Material | Clear Anodized Aluminum Alloy |
Port Size | 3/8 |
Port Type | NPTF |
Bumpers | w/o Bumpers |
Rod Diameter | 5/8 in |
Seal Material | Nitrile |
Rod End Thread | 1/2-20 |
Cylinder Bore Size | 2.5 in |
Filter Media | Filtered Air |
Temperature Range [Max] | 165 °F |
Cushions | Cushioned, Both Ends |
End Type | Single Rod |
Rod End Style | Male, Intermediate |
Mounting Style | MS1 |
Mounting Style Code | CB |
Cylinder Style | Tie Rod, NFPA |
Series | 4MA |
Piston No. | 1 |
Mounting Style Description | Side End Angle |
Filtration Requirement | 40 micron |
Rod Material | Stainless Steel |
Temperature Range [Min] | -10 °F |
Lube Specification | Non Lube Design |
Corrosion Resistant | Yes |
Weight | 0.0 LB |
