Parker Hannifin Corp.
2.50CC4MA4U39AC02.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116286790
- 4MA Series Cylinder
- 2 1/2 in Bore x 2 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side Lug Mount
| Rod End Thread | 3/4-16 |
| Filter Media | Filtered Air |
| Rod Material | Case Hardened Chrome-Plated Carbon Steel |
| Mounting Style | MS2 |
| Rod Diameter | 1 in |
| Cylinder Material | Clear Anodized Aluminum Alloy |
| Bumpers | w/Bumpers |
| Temperature Range [Max] | 165 °F |
| Pressure [Max] | 250 psig |
| Port Type | NPTF |
| Mounting Style Description | Side Lug |
| Corrosion Resistant | Yes |
| Cushions | Cushioned, Both Ends |
| End Type | Single Rod |
| Cylinder Bore Size | 2.5 in |
| Rod End Style | Female, Short |
| Temperature Range [Min] | -10 °F |
| Lube Specification | Non Lube Design |
| Filtration Requirement | 40 micron |
| Piston No. | 3 |
| Seal Material | Nitrile |
| Magnetic Ring | No |
| Port Size | 3/8 |
| Rod Thread Type | UNF |
| Mounting Style Code | C |
| Cylinder Style | Tie Rod, NFPA |
| Series | 4MA |
| Weight | 0.0 LB |
