Skip to content Skip to navigation menu
Parker Hannifin Corp.2.50CC4MA3U38AC29.00

2.50CC4MA3U38AC29.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116286920
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 29 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Lug Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.2.50CC4MA3U38AC29.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 29 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Lug Mount
Port Size 3/8
Cushions Cushioned, Both Ends
Bumpers w/o Bumpers
End Type Single Rod
Piston Material Aluminum
Lube Specification Non Lube Design
Corrosion Resistant Yes
Mounting Style MS2
Temperature Range [Max] 165 °F
Temperature Range [Min] -10 °F
Piston No. 3
Seal Type Lipseal
Cylinder Bore Size 2.5 in
Magnetic Ring Yes
Cylinder Material Clear Anodized Aluminum Alloy
Filtration Requirement 40 micron
Rod End Style Male, Intermediate
Mounting Style Description Side Lug
Series 4MA
Rod Material Case Hardened Chrome-Plated Carbon Steel
Pressure [Max] 250 psig
Cylinder Style Tie Rod, NFPA
Rod End Thread 7/8-14
Seal Material Nitrile
Rod Diameter 1 in
Port Type NPTF
Filter Media Filtered Air
Mounting Style Code C
Rod Thread Type UNF
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison