Skip to content Skip to navigation menu
Parker Hannifin Corp.2.50CC4MA3T34AC02.00

2.50CC4MA3T34AC02.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116286631
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 2 in Stroke
  • 6 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Lug Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.2.50CC4MA3T34AC02.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 2 in Stroke
  • 6 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Lug Mount
Series 4MA
Magnetic Ring Yes
Mounting Style Description Side Lug
Seal Material Nitrile
Bumpers w/o Bumpers
Cushions Cushioned, Both Ends
Filtration Requirement 40 micron
Rod Diameter 1 in
Mounting Style MS2
Piston No. 3
Rod Material Case Hardened Chrome-Plated Carbon Steel
Rod Thread Type UNF
Port Type SAE
Temperature Range [Max] 165 °F
End Type Single Rod
Mounting Style Code C
Seal Type Lipseal
Cylinder Bore Size 2.5 in
Cylinder Material Clear Anodized Aluminum Alloy
Rod End Style Male, Small
Piston Material Aluminum
Port Size 6
Cylinder Style Tie Rod, NFPA
Corrosion Resistant Yes
Pressure [Max] 250 psig
Temperature Range [Min] -10 °F
Rod End Thread 3/4-16
Filter Media Filtered Air
Lube Specification Non Lube Design
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison