Skip to content Skip to navigation menu
Parker Hannifin Corp.2.50CBC4MA3U38AC16.00

2.50CBC4MA3U38AC16.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116287093
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 16 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.2.50CBC4MA3U38AC16.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 16 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
End Type Single Rod
Rod End Thread 7/8-14
Mounting Style Code BC
Piston No. 3
Piston Material Aluminum
Bumpers w/o Bumpers
Seal Type Lipseal
Series 4MA
Rod Material Case Hardened Chrome-Plated Carbon Steel
Seal Material Nitrile
Rod End Style Male, Intermediate
Rod Diameter 1 in
Filtration Requirement 40 micron
Cylinder Material Clear Anodized Aluminum Alloy
Magnetic Ring Yes
Port Size 3/8
Temperature Range [Max] 165 °F
Mounting Style MP2
Temperature Range [Min] -10 °F
Cushions Cushioned, Both Ends
Lube Specification Non Lube Design
Mounting Style Description Cap Detachable Clevis
Filter Media Filtered Air
Port Type NPTF
Rod Thread Type UNF
Cylinder Bore Size 2.5 in
Corrosion Resistant Yes
Cylinder Style Tie Rod, NFPA
Pressure [Max] 250 psig
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison