Skip to content Skip to navigation menu
Parker Hannifin Corp.2.50CBC4MA3U34AC28.00

2.50CBC4MA3U34AC28.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116287114
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 28 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.2.50CBC4MA3U34AC28.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 28 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
Temperature Range [Min] -10 °F
Filtration Requirement 40 micron
Rod End Style Male, Small
Port Type NPTF
Bumpers w/o Bumpers
Corrosion Resistant Yes
Rod Diameter 1 in
Series 4MA
Lube Specification Non Lube Design
End Type Single Rod
Piston No. 3
Mounting Style Code BC
Filter Media Filtered Air
Port Size 3/8
Cylinder Material Clear Anodized Aluminum Alloy
Magnetic Ring Yes
Cushions Cushioned, Both Ends
Piston Material Aluminum
Cylinder Style Tie Rod, NFPA
Cylinder Bore Size 2.5 in
Mounting Style Description Cap Detachable Clevis
Mounting Style MP2
Temperature Range [Max] 165 °F
Rod Thread Type UNF
Seal Material Nitrile
Pressure [Max] 250 psig
Rod Material Case Hardened Chrome-Plated Carbon Steel
Rod End Thread 3/4-16
Seal Type Lipseal
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison