Skip to content Skip to navigation menu
Parker Hannifin Corp.2.50CBC4MA3U14AC10.25

2.50CBC4MA3U14AC10.25

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116286057
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 10 1/4 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.2.50CBC4MA3U14AC10.25
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 10 1/4 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
Series 4MA
Rod Diameter 5/8 in
Mounting Style MP2
Port Type NPTF
Temperature Range [Min] -10 °F
Bumpers w/o Bumpers
Cylinder Bore Size 2.5 in
Mounting Style Description Cap Detachable Clevis
Corrosion Resistant Yes
Pressure [Max] 250 psig
Cylinder Style Tie Rod, NFPA
Filter Media Filtered Air
Piston No. 1
Rod End Style Male, Small
Seal Type Lipseal
Temperature Range [Max] 165 °F
Port Size 3/8
Cushions Cushioned, Both Ends
Piston Material Aluminum
Rod End Thread 7/16-20
End Type Single Rod
Lube Specification Non Lube Design
Magnetic Ring Yes
Mounting Style Code BC
Rod Thread Type UNF
Cylinder Material Clear Anodized Aluminum Alloy
Seal Material Nitrile
Filtration Requirement 40 micron
Rod Material Case Hardened Chrome-Plated Carbon Steel
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison