Skip to content Skip to navigation menu
Parker Hannifin Corp.2.50CBB4MA3U39AC12.00

2.50CBB4MA3U39AC12.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116286503
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 12 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.2.50CBB4MA3U39AC12.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 12 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
Bumpers w/o Bumpers
Corrosion Resistant Yes
Cylinder Bore Size 2.5 in
Pressure [Max] 250 psig
Cylinder Material Clear Anodized Aluminum Alloy
Filtration Requirement 40 micron
Cushions Cushioned, Both Ends
Temperature Range [Min] -10 °F
Rod End Thread 3/4-16
Seal Type Lipseal
Port Type NPTF
Piston No. 3
Rod End Style Female, Short
Port Size 3/8
Seal Material Nitrile
End Type Single Rod
Series 4MA
Mounting Style Description Cap Fixed Clevis
Piston Material Aluminum
Cylinder Style Tie Rod, NFPA
Temperature Range [Max] 165 °F
Rod Thread Type UNF
Rod Diameter 1 in
Magnetic Ring Yes
Lube Specification Non Lube Design
Mounting Style MP1
Rod Material Case Hardened Chrome-Plated Carbon Steel
Filter Media Filtered Air
Mounting Style Code BB
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison