Skip to content Skip to navigation menu
Parker Hannifin Corp.2.50CBB4MA2U34AC10.00

2.50CBB4MA2U34AC10.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #110573876
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 10 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.2.50CBB4MA2U34AC10.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 10 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
Cylinder Bore Size 2.5 in
Cushions Cushioned, Both Ends
Temperature Range [Max] 165 °F
Filter Media Filtered Air
Rod End Style Male, Small
Rod Material Case Hardened Chrome-Plated Carbon Steel
Piston Material Aluminum
Lube Specification Non Lube Design
Rod Diameter 1 in
Rod End Thread 3/4-16
Mounting Style MP1
Cylinder Material Clear Anodized Aluminum Alloy
Mounting Style Code BB
Seal Type Lipseal
Cylinder Style Tie Rod, NFPA
Filtration Requirement 40 micron
Magnetic Ring No
Corrosion Resistant Yes
Pressure [Max] 250 psig
End Type Single Rod
Mounting Style Description Cap Fixed Clevis
Port Size 3/8
Series 4MA
Port Type NPTF
Seal Material Nitrile
Bumpers w/o Bumpers
Rod Thread Type UNF
Piston No. 3
Temperature Range [Min] -10 °F
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison