Skip to content Skip to navigation menu
Parker Hannifin Corp.2.50CBB4MA2U18AC10.00

2.50CBB4MA2U18AC10.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116286229
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 10 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.2.50CBB4MA2U18AC10.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 10 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
Series 4MA
Corrosion Resistant Yes
Mounting Style Code BB
Cushions Cushioned, Both Ends
Piston No. 1
Mounting Style Description Cap Fixed Clevis
Port Type NPTF
Lube Specification Non Lube Design
Rod Diameter 5/8 in
Filtration Requirement 40 micron
Filter Media Filtered Air
Rod End Thread 1/2-20
Rod Thread Type UNF
Temperature Range [Max] 165 °F
End Type Single Rod
Seal Type Lipseal
Cylinder Bore Size 2.5 in
Port Size 3/8
Mounting Style MP1
Rod End Style Male, Intermediate
Piston Material Aluminum
Bumpers w/o Bumpers
Seal Material Nitrile
Rod Material Case Hardened Chrome-Plated Carbon Steel
Cylinder Material Clear Anodized Aluminum Alloy
Cylinder Style Tie Rod, NFPA
Magnetic Ring No
Temperature Range [Min] -10 °F
Pressure [Max] 250 psig
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison