Skip to content Skip to navigation menu
Parker Hannifin Corp.2.50CBB4MA1U14AC06.00

2.50CBB4MA1U14AC06.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #113441033
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 6 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.2.50CBB4MA1U14AC06.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 6 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
Corrosion Resistant Yes
Cylinder Material Clear Anodized Aluminum Alloy
Piston No. 1
End Type Single Rod
Rod Diameter 5/8 in
Lube Specification Non Lube Design
Seal Material Nitrile
Mounting Style Description Cap Fixed Clevis
Cushions Cushioned, Both Ends
Rod End Thread 7/16-20
Rod Material Case Hardened Chrome-Plated Carbon Steel
Mounting Style Code BB
Rod End Style Male, Small
Bumpers w/o Bumpers
Rod Thread Type UNF
Temperature Range [Min] -10 °F
Temperature Range [Max] 165 °F
Series 4MA
Mounting Style MP1
Port Size 3/8
Cylinder Bore Size 2.5 in
Seal Type Lipseal
Cylinder Style Tie Rod, NFPA
Port Type NPTF
Filtration Requirement 40 micron
Pressure [Max] 250 psig
Magnetic Ring No
Filter Media Filtered Air
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison