
- 4ML Series Cylinder
- 2 1/2 in Bore x 75 1/2 in Stroke
- 6 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side Lug Mount
Temperature Range [Min] | -10 °F |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Rod End Thread | 3/4-16 |
Cushions | Noncushioned |
Filter Media | Filtered Hydraulic Oil |
Filtration Requirement | 40 micron |
Cylinder Style | Tie Rod, NFPA |
Port Size | 6 |
Cylinder Bore Size | 2.5 in |
Rod Diameter | 1 in |
Rod End Style | Female, Short |
Temperature Range [Max] | 165 °F |
Piston No. | 3 |
Mounting Style | MS2 |
Port Type | SAE |
Series | 4ML |
End Type | Single Rod |
Corrosion Resistant | Yes |
Bumper Thickness | 0.25 in |
Mounting Style Code | C |
Cylinder Material | Clear Anodized Aluminum Alloy |
Pressure [Max] | 400 psig |
Seal Material | Nitrile |
Mounting Style Description | Side Lug |
Magnetic Ring | Yes |
Bumpers | Bumpers on Both Ends |
Seal Type | Lipseal |
Lube Specification | Non Lube Design |
Rod Thread Type | UNF |
Weight | 0.0 LB |
