
Parker Hannifin Corp.
2.50C4MA3T355A10.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116208139


- 4MA Series Cylinder
- 2 1/2 in Bore x 10 in Stroke
- 6 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side Lug Mount
Temperature Range [Min] | -10 °F |
Piston Material | Aluminum |
Seal Type | Lipseal |
Rod Thread Type | UNF |
Bumpers | w/o Bumpers |
Pressure [Max] | 250 psig |
End Type | Single Rod |
Temperature Range [Max] | 165 °F |
Mounting Style Code | C |
Series | 4MA |
Cylinder Material | Clear Anodized Aluminum Alloy |
Cylinder Style | Tie Rod, NFPA |
Filtration Requirement | 40 micron |
Mounting Style | MS2 |
Filter Media | Filtered Air |
Seal Material | Nitrile |
Mounting Style Description | Side Lug |
Rod Diameter | 1 in |
Lube Specification | Non Lube Design |
Cylinder Bore Size | 2.5 in |
Cushions | Noncushioned |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Corrosion Resistant | Yes |
Piston No. | 3 |
Magnetic Ring | Yes |
Port Size | 6 |
Port Type | SAE |
Weight | 0.0 LB |
