
- 4MA Series Cylinder
- 2 1/2 in Bore x 2.13 in Stroke
- G3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side Lug Mount
Rod Diameter | 5/8 in |
Rod Thread Type | Metric |
Rod End Style | Female, Short |
Corrosion Resistant | Yes |
Cushions | Noncushioned |
Filter Media | Filtered Air |
Temperature Range [Min] | -10 °F |
Cylinder Bore Size | 2.5 in |
Port Size | G 3/8 |
End Type | Single Rod |
Cylinder Style | Tie Rod, NFPA |
Series | 4MA |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Mounting Style Code | C |
Port Type | BSPP |
Magnetic Ring | Yes |
Piston No. | 1 |
Pressure [Max] | 250 psig |
Seal Type | Lipseal |
Cylinder Material | Clear Anodized Aluminum Alloy |
Piston Material | Aluminum |
Mounting Style Description | Side Lug |
Filtration Requirement | 40 micron |
Seal Material | Nitrile |
Bumpers | w/o Bumpers |
Temperature Range [Max] | 165 °F |
Rod End Thread | M10 x 1.5 |
Lube Specification | Non Lube Design |
Mounting Style | MS2 |
Weight | 0.0 LB |
