
Parker Hannifin Corp.
2.50BE4MAU18YA04.50
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116207914


- 4MA Series Cylinder
- 2 1/2 in Bore x 4 1/2 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Eye Mount
Piston No. | 1 |
Rod Thread Type | UNF |
Cylinder Bore Size | 2.5 in |
Port Type | NPTF |
End Type | Single Rod |
Bumpers | w/o Bumpers |
Rod End Style | Male, Intermediate |
Pressure [Max] | 250 psig |
Rod Diameter | 5/8 in |
Seal Material | Nitrile |
Cylinder Material | Clear Anodized Aluminum Alloy |
Filtration Requirement | 40 micron |
Cushions | Noncushioned |
Temperature Range [Max] | 165 °F |
Rod End Thread | 1/2-20 |
Mounting Style | MP4 |
Mounting Style Code | BE |
Mounting Style Description | Cap Detachable Eye |
Series | 4MA |
Lube Specification | Non Lube Design |
Magnetic Ring | Yes |
Filter Media | Filtered Air |
Seal Type | Lipseal |
Rod Material | Stainless Steel |
Cylinder Style | Tie Rod, NFPA |
Port Size | 3/8 |
Corrosion Resistant | Yes |
Temperature Range [Min] | -10 °F |
Weight | 0.0 LB |
