Skip to content Skip to navigation menu
Parker Hannifin Corp.2.50BC4MA2UV14A03.50

2.50BC4MA2UV14A03.50

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116208288
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 3 1/2 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.2.50BC4MA2UV14A03.50
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 3 1/2 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
Seal Material Fluorocarbon
Rod Thread Type UNF
Temperature Range [Max] 250 °F
Mounting Style MP2
Rod Material Case Hardened Chrome-Plated Carbon Steel
Magnetic Ring No
Rod Diameter 5/8 in
Port Type NPTF
Piston No. 1
Port Size 3/8
Seal Type Lipseal
Mounting Style Description Cap Detachable Clevis
Cushions Noncushioned
Corrosion Resistant Yes
Series 4MA
Mounting Style Code BC
Cylinder Bore Size 2.5 in
Cylinder Style Tie Rod, NFPA
Temperature Range [Min] -10 °F
Filter Media Filtered Air
Rod End Thread 7/16-20
Pressure [Max] 250 psig
Bumpers w/o Bumpers
Cylinder Material Clear Anodized Aluminum Alloy
Piston Material Aluminum
Filtration Requirement 40 micron
Lube Specification Non Lube Design
Rod End Style Male, Small
End Type Single Rod
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison